- Electronic Touchless Roll Towel Dispenser
- Pearl White
features
- 1.75" hub and stub roll
- No keys or moving parts
- When installed properly, these dispensers meet the ADA Standards for Accessible Design, 28CFR Part 36 (2010), local rules may vary
- 28% smaller than the leading Jumbo Roll Jr tissue dispenser
- Towel just snaps into place
| Use With | 50606, 02000 |
| Color | White |
| Depth | 10.2 in |
| Manufacturer Name | Kimberly-Clark |
| Weight | 7.5 LB |
| EAN or UPC | 36000099935 |

