- KLEENEX® COTTONELLE® Standard Roll Tissue
features
- White, 4.09" x 4.0" sheets
- Offers the soft, plush quality that you expect at home
- Two-ply
- 506 sheets per roll
- 60 rolls per case
| Manufacturer Name | Kimberly-Clark |
| Width per Sheet | 4.09 in |
| Ply | 2 |
| Color | White |
| Sheets per Roll/Pack | 506 |
| System Format | Standard Roll |
| Length per Sheet | 4 in |
| Weight | 20.43 LB |
| EAN or UPC | 36000177138 |

