- SURPASS* Facial Tissue, Boutique® Box
- 36 Boxes per Case
- 110 Tissues per Box
features
- Superb combination of value, softness, and two-ply strength
- Minimum 10% post-consumer waste content
- Meets EPA standards with a minimum of 10% post-consumer waste
| Ply | 2 |
| Width per Sheet | 8 in |
| Length per Sheet | 8.3 in |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Weight | 15.0 LB |
| EAN or UPC | 36000213201 |

