- SURPASS* Facial Tissue, Flat Box
- 30 Boxes per Case
- 100 Tissues per Box
features
- Superb combination of value, softness, and two-ply strength
- Minimum 10% post-consumer waste content
- Meets EPA standards with a minimum of 10% post-consumer waste
| Ply | 2 |
| Length per Sheet | 8.3 in |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Width per Sheet | 8 in |
| Weight | 10.895 LB |
| EAN or UPC | 36000213409 |

