- KLEENEX® Facial Tissue
- 36 Boxes per Case
- 100 Tissues per Box
features
- Soft, absorbent facial tissue
- Ideal tissue performance combined with attractive packaging and easy maintenance
- Boxes have a Signal* feature that alerts you when it’s time to change the box
- FSC certified
| Ply | 2 |
| Manufacturer Name | Kimberly-Clark |
| Width per Sheet | 8 in |
| Color | White |
| Length per Sheet | 8.4 in |
| Tissues per Box | 100 |
| Weight | 16.3 LB |
-
Eco-Friendly -
Pre-Packed Quantities



