- KLEENEX® Anti-Viral* Facial Tissue
- 27 Boxes per Case
- 75 Tissues per Box
features
- Outer layer has added softness
- Three-ply tissue has a moisture-activated middle layer scientifically proven to kill 99.9% of cold and flu viruses
| Length per Sheet | 8.4 in |
| Ply | 3 |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Width per Sheet | 8.2 in |
| Weight | 14.66 LB |

