- KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers
features
- Easily wipes up liquid and dust
- Anti-static dispensing reduces lint and electrostatic discharge and controls usage, while portability reduces waste
- White
| Type | Disposable Wiper |
| Manufacturer Name | Kimberly-Clark |
| Container Type | Box |
| Towel Type | Delicate Tasks |
| Color | White |
| Length per Sheet | 8.4 in |
| Width per Sheet | 4.4 in |
| Sheets per Roll/Pack | 280 |
| Weight | 0.83 LB |
| EAN or UPC | 36000341553 |

