- KIMTECH SCIENCE* KIMWIPES* Delicate Task Wipers
features
- Easily wipes up liquid and dust
- Anti-static dispensing reduces lint and electrostatic discharge and controls usage, while portability reduces waste
| Sheets per Roll/Pack | 140 |
| Length per Sheet | 16.6 in |
| Container Type | Pop-Up* Box |
| Towel Type | Delicate Tasks |
| Width per Sheet | 14.7 in |
| Manufacturer Name | Kimberly-Clark |
| Type | Disposable Towel |
| Color | White |
| Weight | 18.8 LB |

