- WYPALL* X50 Jumbo Roll Wipers
features
- Hydroknit* fabric provides reinforced strength for wet or dry light-duty tasks
- Perforated wipers
- Strong, economical wiper is ideal for manufacturing, health care, and transportation environments
| Color | White |
| Towel Type | All-Purpose Wipers |
| Manufacturer Name | Kimberly-Clark |
| Length | 13.400 in |
| Sheets per Roll/Pack | 1100 |
| Weight | 9.1 LB |
| EAN or UPC | 36000350159 |

