Skip to content Skip to navigation menu
JanitorialKCC44334

KCC44334

KleenGuard* A40 Liquid & Particle Protection Apparel
Item #101653519
  • KLEENGUARD* A40 Liquid & Particle Protection Apparel
  • 25 Coveralls per Case
  • X-Large
JanitorialKCC44334
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • KLEENGUARD* A40 Liquid & Particle Protection Apparel
  • 25 Coveralls per Case
  • X-Large

features

  • Provides better liquid and particulate barriers
  • Excellent replacement for Tyvek®
  • Passes NFPA 99 criteria for antistatic materials
  • Meets ANSI/ISEA 101-1996 sizing standard
Type Coveralls
Manufacturer Name Kimberly-Clark
Style Zipper Front Elastic Wrists & Ankles Hood & Boots
Color White
Size Group X-Large
Weight 14.6 LB
EAN or UPC 10036000443346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison