- KLEENGUARD* A40 Liquid & Particle Protection Apparel
- 25 Coveralls per Case
- 2X-Large
features
- Provides better liquid and particulate barriers
- Excellent replacement for Tyvek®
- Passes NFPA 99 criteria for antistatic materials
- Meets ANSI/ISEA 101-1996 sizing standard
| Style | Zipper Front Elastic Wrists & Ankles Hood & Boots |
| Type | Coveralls |
| Size Group | 2X-Large |
| Manufacturer Name | Kimberly-Clark |
| Color | White |
| Weight | 14.89 LB |
| EAN or UPC | 36000443356 |

