- KLEENGUARD* A60 Bloodborne Pathogen & Chemical Splash Protection Apparel
- 24 Coveralls per Case
- Large
features
- Three-layer fabric construction features a middle layer of microporus film that allows heat and sweat vapor to escape while protecting against dry particulates and liquid
- Passes ASTM F1670/1671 testing for penetration of blood, body fluids, and blood-borne pathogens
| Color | Denim Blue |
| Size Group | Large |
| Manufacturer Name | Kimberly-Clark |
| Style | Zipper Front w/ Storm Flap, Elastic Back, Wrist & Ankles |
| Type | Coveralls |
| Weight | 12.5 LB |
| EAN or UPC | 36000450033 |

