There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
KLEENGUARD* A60 Bloodborne Pathogen & Chemical Splash Protection Apparel
24 Coveralls per Case
X-Large
features
Three-layer fabric construction features a middle layer of microporus film that allows heat and sweat vapor to escape while protecting against dry particulates and liquid
Passes ASTM F1670/1671 testing for penetration of blood, body fluids, and blood-borne pathogens
Style
Zipper Front w/ Storm Flap, Elastic Back, Wrist & Ankles
Color
Denim Blue
Type
Coveralls
Size Group
X-Large
Manufacturer Name
Kimberly-Clark
Weight
13.0 LB
EAN or UPC
36000450040
We're here for you
with Service Centers across the country - We have your back