Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialKCC45025

KCC45025

KleenGuard* A60 Bloodborne Pathogen & Chemical Splash Protection Apparel
Item #101694064
  • KLEENGUARD* A60 Bloodborne Pathogen & Chemical Splash Protection Apparel
  • 24 Coveralls per Case
  • 2X-Large
JanitorialKCC45025
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • KLEENGUARD* A60 Bloodborne Pathogen & Chemical Splash Protection Apparel
  • 24 Coveralls per Case
  • 2X-Large

features

  • Three-layer fabric construction features a middle layer of microporus film that allows heat and sweat vapor to escape while protecting against dry particulates and liquid
  • Passes ASTM F1670/1671 testing for penetration of blood, body fluids, and blood-borne pathogens
Manufacturer Name Kimberly-Clark
Size Group 2X-Large
Style Zipper Front w/ Storm Flap, Elastic Back, Wrist, Ankles, & Hood
Type Coveralls
Color Denim Blue
Weight 14.5 LB
EAN or UPC 36000450255
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison