Janitorial
KCC45094
KleenGuard* A60 Bloodborne Pathogen & Chemical Splash Protection Apparel
Item #101717700
| Manufacturer Name | Kimberly-Clark |
| Type | Coveralls |
| Style | Zipper Front w/Storm Flap, Elastic Back, Wrist, Ankles Hood & Boots |
| Size Group | X-Large |
| Color | Denim Blue |
| Weight | 15.0 LB |
| EAN or UPC | 36000450941 |
