| Manufacturer Name | Kimberly-Clark |
| Style | Zipper Front w/Storm Flap, Elastic Back, Wrist, Ankles Hood & Boots |
| Type | Coveralls |
| Size Group | 2X-Large |
| Color | Denim Blue |
| Weight | 16.0 LB |
| EAN or UPC | 36000450958 |
| Manufacturer Name | Kimberly-Clark |
| Style | Zipper Front w/Storm Flap, Elastic Back, Wrist, Ankles Hood & Boots |
| Type | Coveralls |
| Size Group | 2X-Large |
| Color | Denim Blue |
| Weight | 16.0 LB |
| EAN or UPC | 36000450958 |