- KLEENGUARD* A30 Breathable Splash & Particle Protection Apparel
- 25 Coveralls per Case
- 2X-Large
features
- Patented Microforce™ barrier fabric with superior particulate holdout and excellent breathability
- Made of heavier fabric for more durability
- Ideal for automotive and assembly operation
| Style | Zipper Front w/ 1" Flap, Elastic Back |
| Size Group | 2X-Large |
| Type | Coveralls |
| Manufacturer Name | Kimberly-Clark |
| Color | White |
| Weight | 16.0 LB |
| EAN or UPC | 36000460056 |

