Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
JanitorialKCC46103

KCC46103

KleenGuard* A30 Breathable Splash & Particle Protection Apparel
Item #101694362
  • KLEENGUARD* A30 Breathable Splash & Particle Protection Apparel
  • 25 Coveralls per Case
  • Large
JanitorialKCC46103
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • KLEENGUARD* A30 Breathable Splash & Particle Protection Apparel
  • 25 Coveralls per Case
  • Large

features

  • Ideal for automotive and assembly operation
  • Made of heavier fabric for more durability
  • Patented Microforce™ barrier fabric with superior particulate holdout and excellent breathability
Color White
Manufacturer Name Kimberly-Clark
Type Coveralls
Style Zipper Front w/ 1" Flap, Elastic Back, Wrists & Ankles
Size Group Large
Weight 14.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison