- KLEENGUARD* A30 Breathable Splash & Particle Protection Apparel
- 21 Coveralls per Case
- 4X-Large
features
- Patented Microforce™ barrier fabric with superior particulate holdout and excellent breathability
- Made of heavier fabric for more durability
- Ideal for automotive and assembly operation
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Style | Zipper Front w/ 1" Flap, Elastic Back, Wrists & Ankles Hood |
| Size Group | 4X Large |
| Type | Coveralls |
| Weight | 14.4 LB |

