- KLEENEX® Hygienic Bathroom Tissue
features
- One-at-a-time sheet dispensing
- Designed to reduce costs, waste, and health concerns
- Addresses concerns for a healthier restroom environment
- Fully enclosed hygienic bath tissue system reduces potential of product contamination
- Meets EPA guidelines for post-consumer waste
- Made with 100% recycled fiber
| Ply | 2 |
| System Format | Interfold |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Sheets per Roll/Pack | 250 |
| Width per Sheet | 4 1/2 in |
| Length per Sheet | 8.3 in |
| Weight | 15.23 LB |
| EAN or UPC | 36000482003 |

