- Jumbo Roll Dispenser
- Black
- 16.75" W x 33" H
- 18.5" Deep
description
- Mobile, efficient dispensing reduces waste. Dispenser for jumbo wiper-on-a-roll system.
| Brand. | Wypall® |
| Mounting | Floor |
| Used With | Jumbo Wiper-on-a-Roll |
| Color | Black |
| Depth | 18.5 in |
| Type | Floor Model |
| Weight | 9.0 LB |
| EAN or UPC | 36000805956 |

