Janitorial
KID466227
ProLine™ Tri-Class Dry Chemical Fire Extinguisher, 1A-10B:C UL Rating
Item #105174042
-
No Air Shipping
- ProLine™ Tri-Class Dry Chemical Fire Extinguisher, 1A-10B:C UL Rating
features
- Highly effective protection against all three common classes of fires: A, B, and C
- Non-magnetic aluminum cylinder with chip-resistant epoxy finish
- Strong, forged aluminum valve
- Reliable gauge for fast and easy pressure checks
- Rechargeable and easy to service
- Fits in all standard cabinets
- Mounting bracket included
- Manufacturer’s six-year warranty
- Cannot ship UPS
| Capacity Wt. [Nom] | 2.6 lbs |
| Manufacturer Name | KIDDE |
| Weight | 4.16 LB |
| EAN or UPC | 47871662272 |
-
No Air Shipping

