- Sani-Hanks® Facial Tissue
- 200 Boxes per Case
- 40 Tissues per Box
features
- Designed for the healthcare and dental industries
- Small, low-cost box allows for frequent disposal
- Large opening for easy dispensing
- Made from 100% total recycled content
- Meets EPA comprehensive procurement guidelines for recycled content
| Width per Sheet | 5 in |
| Ply | 2 |
| Length per Sheet | 7 1/2 in |
| Color | White |
| Manufacturer Name | Marcal Paper |
| Weight | 0.0 LB |

