- PRO 2000 Ultra High-Speed Burnishers
features
- Safety enhanced interlok switch leaves both hands conveniently in control
- Non-conductive dual triggers eliminate shock potential
- Fully adjustable handle positions
- Balanced chassis design gives more precise pad pressure
- All-metal chassis offers added weight for a faster, brighter shine
- Separate nonmarking transport wheels prevent cross-contamination
- 1.5 hp, DC rectified motor eliminates brown outs, low voltage problems, and startup torque problems
- Includes 50 ft power cable
- Motor plugs into power cable at handle base for easy, safe maintenance
- Low-profile apron easily reaches under counters and covers
- Nonmarring full-wrap bumpers protect walls and baseboards
- Flexible pad holder with threaded pad-centering device conforms to floor irregularities, delivering an even shine and gloss
- Front-bearing wheel mounts on chassis for greater control
- 13 to 15 A motor
- 2,000 rpm brush speed
- UL® listed
- Accepts 20" synthetic pads
- Manufacturer’s five-year motor and transmission warranty
| Manufacturer Name | Mercury Floor Machines |
| Weight | 99.0 LB |
| EAN or UPC | 706970390782 |

