Skip to content Skip to navigation menu
JanitorialMFMPRO21

MFMPRO21

PRO-175 Series Super Heavy-Duty Floor Machines
Item #101680729
  • PRO-175 Series Super Heavy-Duty Floor Machines
JanitorialMFMPRO21
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PRO-175 Series Super Heavy-Duty Floor Machines

features

  • Safety enhanced non-conductive dual triggers
  • Safety enhanced interlok switch leaves both hands conveniently in control
  • Powerful scrubbing, stripping, and polishing at 175 rpm
  • 48" tall handle is fully adjustable for all operators
  • Precision-balanced, 1.5 hp, heavy-duty, 66 frame motor
  • 15", 17", and 21" size traditional all metal reinforced bell housing aprons
  • Order pad driver separately
  • Pad driver with 1" riser is 1" smaller than buffer size
  • Separate 50' safety power cable
  • Motor plugs in at handle base for easy maintenance
  • Non-marking retractable 6" wheels for easy transport
  • Manufacturer’s five-year warranty on motor, transmission, and chassis
Manufacturer Name Mercury Floor Machines
Weight 120.0 LB
EAN or UPC 706970390799
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison