- Sunrise® Bath Tissue
features
- Embossed with a decorative design for softness
- Virtually lint-free tissue is safe for septic systems
- Individually wrapped rolls in Polycase® for easier handling, unloading and storing, as well as protection from dirt, dust, and water damage
- Meets EPA standards
- Contains 100% recycled material, minimum 60% post-consumer
| System Format | Standard Roll |
| Length per Sheet | 4.3 in |
| Color | White |
| Ply | 2 |
| Sheets per Roll/Pack | 240 |
| Manufacturer Name | Marcal Paper |
| Weight | 9.2 LB |
| EAN or UPC | 43032030010 |

