Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Murphy® Oil Soap

MUR01106

Murphy® Oil Soap
Item #101683290
  • Murphy® Oil Soap, Quart
  • 12 Bottles per Case
  • 32-oz. Bottle
Murphy® Oil Soap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Murphy® Oil Soap, Quart
  • 12 Bottles per Case
  • 32-oz. Bottle

features

  • Cleans wood, leather, vinyl, and other fine-quality surfaces
  • Does not contain harsh abrasives
  • Recognized by the U.S. Environmental Protection Agency Design for the Environment (DfE) Formulator Initiative
Manufacturer Name Murphy Oil Soap
Container Type Bottle
Container Size 32 oz
Weight 29.4 LB
EAN or UPC 70481011062
  • Eco-FriendlyEco-Friendly
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison