- Medium-Duty Scrubbing Sponge
features
- Absorbent cellulose sponge on one side, nylon scouring pad on the other
- The ultimate combination for cleaning ceramic fixtures, kitchen and bath surfaces
| Length | 6.100 in |
| Manufacturer Name | Premiere Pads |
| Thickness | 0.7 in |
| Color | Yellow/Green |
| Weight | 2.255 LB |
| EAN or UPC | 48011549149 |

