- Utility Pad Holder
features
- Gray, plastic
- Pad holder swivels in all directions to clean hard-to-reach surfaces
- Base accepts 4" x 10" cleaning pads PAD401, PAD402, and PAD403 (sold separately)
- Threaded socket accepts any standard threaded handle
| Color | Gray |
| Manufacturer Name | Premiere Pads |
| Type | Utlity Pad Holder |
| Weight | 0.292 LB |

