Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ajax® Low Foam All-Purpose Detergent

PBC04969

Ajax® Low Foam All-Purpose Detergent
Item #101664856
  • Ajax® Low Foam All-Purpose Detergent
  • 36-lb Container
  • One per Case
Ajax® Low Foam All-Purpose Detergent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ajax® Low Foam All-Purpose Detergent
  • 36-lb Container
  • One per Case

features

  • Can be used for food service cleaning
  • NSF/USDA Classification B1
  • Superior performance in hard water
  • One product replaces many in inventory
  • Ideal for floors, laundry, and a broad range of general cleaning needs
Container Type Container
Container Size 36 lb
Manufacturer Name Phoenix Brands
Weight 38.14 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison