Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Fresh Start® Powder Detergent

PBC05267

Fresh Start® Powder Detergent
Item #101668535
  • Fresh Start® Powder Detergent
  • 6 Bottles per Case
  • 4.14-lb. Bottle
Fresh Start® Powder Detergent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fresh Start® Powder Detergent
  • 6 Bottles per Case
  • 4.14-lb. Bottle

features

  • Compacted concentration with no fillers for powerful cleaning action
  • Unique low-sudsing formula for clean rinsing
  • Easy to pour and measure from the bottle
  • Cleans in all water temperatures
  • Safe for use on all washable fabrics
Manufacturer Name Phoenix Brands
Container Type Bottle
Container Size 4.14 lb
Weight 32.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison