- Combination Thermocouple/Infrared Digital Thermometer
features
- NSF certified IP54 waterproof rating for ease in cleaning
- Large, easy-to-read digital display
- Max./Min. temperature memory plus hold feature
- Auto-off conserves power
- Standard type-K thermocouple probe
- Designed for built-in storage and protection
- Infrared with 8:1 optics for accuracy up to 8" away
- Includes travel pouch for extra protection
- CE approved
- Requires one 9V battery (included)
- Measures -40 °F to 450 °F (-40 °C to 230 °C) thermocouple
- -40 °F to 600 °F (-40 °C to 300 °C) infrared
- 2" W x 1 1/2" D x 9 1/2" H
| Manufacturer Name | Pelouze |
| Weight | 21.5 LB |

