Skip to content Skip to navigation menu
Tide® Floor & All-Purpose Cleaner

PGC02363

Tide® Floor & All-Purpose Cleaner
Item #101684457
  • Tide® Floor and All-Purpose Cleaner
  • 1 Box per Case
  • 18-lb. Box
Tide® Floor & All-Purpose Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tide® Floor and All-Purpose Cleaner
  • 1 Box per Case
  • 18-lb. Box

features

  • Cleans floors, walls, pots, and pans
  • Can be used with chlorine bleach and does not contain phosphates
  • UL® classified for slip resistance (43R9 UL)
  • Economical and versatile powdered cleaner
  • High levels of surfactant and builders combined to cut through tough grease
  • Easy-rinse powder formula is ideal for quarry tile
Manufacturer Name P&G Professional
Container Type Box
Container Size 18 lb
Weight 18.894 LB
EAN or UPC 37000023630
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison