Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tide® Floor & All-Purpose Cleaner

PGC02370

SUPERSEDED TO LGAS_PGC02363, MTRL - 101684457
Item #101729675
  • Tide® Floor and All-Purpose Cleaner
  • 100 Packets per Case
  • 1.5-oz. Packet
Tide® Floor & All-Purpose Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Tide® Floor and All-Purpose Cleaner
  • 100 Packets per Case
  • 1.5-oz. Packet

features

  • Economical and versatile powdered cleaner
  • High levels of surfactant and builders combined to cut through tough grease
  • Easy-rinse powder formula is ideal for quarry tile
  • Cleans floors, walls, pots, and pans
  • Can be used with chlorine bleach and does not contain phosphates
  • UL® classified for slip resistance (43R9 UL)
Container Size 1.5 oz
Container Type Pack
Manufacturer Name P&G Professional
Weight 13.0 LB
EAN or UPC 37000023708
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison