- Ultra Charmin® Premium Two-Ply Bathroom Tissue
features
- Outstanding quality and softness
- Safe for sewer and septic systems
- Unscented
| Sheets per Roll/Pack | 200 |
| Color | White |
| Ply | 2 |
| Manufacturer Name | P&G Professional |
| System Format | Standard Roll |
| Rolls per Pack | 4 |
| Length per Sheet | 4.4 in |
| Width per Sheet | 4.3 in |
| Weight | 10.9 LB |

