- Charmin® Basic Big Roll Bathroom Tissue
features
- Soft, strong, and sensible
- One Big Roll equals two regular Charmin® rolls
- Safe for sewer and septic systems
- Unscented
| Manufacturer Name | P&G Professional |
| Rolls per Pack | 6 |
| Width per Sheet | 4.3 in |
| Ply | 1 |
| Length per Sheet | 4.4 in |
| System Format | Standard Roll |
| Sheets per Roll/Pack | 352 |
| Color | White |
| Weight | 14.7 LB |

