- Charmin® Premium One-Ply Bathroom Tissue, Ultra Strong, Big Roll
features
- Outstanding quality and softness
- Safe for sewer and septic systems
- Unscented
| Ply | 1 |
| Manufacturer Name | P&G Professional |
| System Format | Standard Roll |
| Sheets per Roll/Pack | 352 |
| Width per Sheet | 4.3 in |
| Rolls per Pack | 8 |
| Color | White |
| Length per Sheet | 4.4 in |
| Weight | 9.1 LB |

