Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tide® Coldwater Liquid Laundry Detergent

PGC13755

Tide® Coldwater Liquid Laundry Detergent
Item #101612955
  • Tide® Coldwater Liquid Laundry Detergent
  • 4 Bottles per Case
  • 50-oz. Bottle
Tide® Coldwater Liquid Laundry Detergent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tide® Coldwater Liquid Laundry Detergent
  • 4 Bottles per Case
  • 50-oz. Bottle

features

  • Helps whites stay whiter and colors stay brighter
  • Save energy and money by washing in cold water
  • Fresh scent
  • Powerful stain-fighting detergent is specially formulated to clean even the toughest stains in cold water
Container Type Bottle
Container Size 50 oz
Manufacturer Name P&G Professional
Weight 24.6 LB
EAN or UPC 37000137559
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison