Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tide® with a Touch of Downy® Liquid Laundry Detergent/Fabric Softener

PGC13808

Tide® with a Touch of Downy® Liquid Laundry Detergent/Fabric Softener
Item #101592741
  • Tide® with a Touch of Downy® Liquid Laundry Detergent/Fabric Softener
  • 4 Bottles per Case
  • 50-oz. Bottle
Tide® with a Touch of Downy® Liquid Laundry Detergent/Fabric Softener
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tide® with a Touch of Downy® Liquid Laundry Detergent/Fabric Softener
  • 4 Bottles per Case
  • 50-oz. Bottle

features

  • Combines the cleaning power of Tide® detergent with the fresh scent and softness of Downy® fabric softener
  • Removes stains
  • increases whiteness, brightness, and softness
  • Clean breeze scent
Container Size 50 oz
Manufacturer Name P&G Professional
Container Type Bottle
Weight 24.6 LB
EAN or UPC 37000138082
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison