Janitorial
PGC31240
Spic & Span® Disinfecting All-Purpose Spray & Glass Cleaner
Item #101564648
-
Pre-Packed Quantities
- Spic and Span® Disinfecting All-Purpose Spray & Glass Cleaner, Trigger Sprayer
- Eight Bottles per Case
- 32-oz.
- Bottle
features
- EPA registration no. 6836-245-3573
- Influenza A2 Hong Kong, Respiratory Syncytial Virus (RSV), Vaccinia, Herpes Simplex Type 1, Herpes Simplex Type 2, HIV-1
- Cleans and disinfects multiple surfaces including stainless steel
- Hospital-grade disinfectant, bactericide, fungicide, virucide, and deodorizer
- Replaces a glass cleaner, an all-purpose cleaner, and a disinfecting cleaner
- Powerful three-in-one formula helps improve cleaning productivity and simplifies cleaning
| Container Size | 32 oz |
| Manufacturer Name | P&G Professional |
| Container Type | Bottle w/ Trigger |
| Weight | 19.26 LB |
| EAN or UPC | 37000312406 |
-
Pre-Packed Quantities

