- Tide® Laundry Detergent with Bleach
- 15 Boxes per Case
- 26-oz. Box
features
- Phosphate-free and made of biodegradable soaps
- Safe for septic systems and packaging is recyclable
- Formulated to immediately start dissolving – even in cold water
- And a super-soluble detergent means virtually residue-free clothes
- Helps keep whites white and colors bright
- Kills 99.9% of bacteria
| Container Type | Box |
| Container Size | 26 oz |
| Manufacturer Name | P&G Professional |
| Weight | 31.0 LB |

