Skip to content Skip to navigation menu
Comet® Deodorizing Cleanser with Chlorinol®

PGC32987CT

Comet® Deodorizing Cleanser with Chlorinol®
Item #101731090
  • Comet® Disinfecting Cleanser, Powder
  • 21-oz. Container
Comet® Deodorizing Cleanser with Chlorinol®
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Comet® Disinfecting Cleanser, Powder
  • 21-oz. Container

features

  • Bleaches tough stains and disinfects as it cleans
  • Great for scouring tough stains on toilet bowls, wall tiles, tubs, sinks, chrome, stainless steel, stove tops/ranges, pots and pans
  • Gentle abrasives can be used on fiberglass tubs/showers, imitation marble and similar hard plastic surfaces
Container Size 21 oz
Manufacturer Name P&G Professional
Package Size 24
Container Type Canister
Weight 34.469 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison