Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ultra Downy® Fabric Softener

PGC35762

Ultra Downy® Fabric Softener
Item #101680803
  • Ultra Downy® Fabric Softener
  • 8 Bottles per Case
  • 60-oz. Bottle
Ultra Downy® Fabric Softener
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ultra Downy® Fabric Softener
  • 8 Bottles per Case
  • 60-oz. Bottle

features

  • Concentrated to provide Downy softness and freshness with just 1 oz per use
Manufacturer Name P&G Professional
Container Type Bottle
Container Size 60 oz
Weight 35.2 LB
EAN or UPC 37000357629
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison