Skip to content Skip to navigation menu
Dawn® Manual Pot & Pan Dish Detergent

PGC45112CT

Dawn® Manual Pot & Pan Dish Detergent
Item #101653554
  • Original Dawn® Dishwashing Liquid, Bottle
  • 8 Bottles per Case
  • 38-oz. Bottle
Dawn® Manual Pot & Pan Dish Detergent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Original Dawn® Dishwashing Liquid, Bottle
  • 8 Bottles per Case
  • 38-oz. Bottle

features

  • Dependable dishwashing liquid that fights grease, leaving squeaky clean pots, pans and dishes
  • Long-lasting suds can even help reduce number of sink refills
  • Dawn®'s outstanding grease cleaning washes up to two times more dishes than the leading competition
  • Regular floral scent
Container Size 38 oz
Package Size 8
Manufacturer Name P&G Professional
Container Type Bottle
Weight 22.259 LB
EAN or UPC 37000451129
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison