Skip to content Skip to navigation menu
Lemon Dawn® Dishwashing Liquid, Bottle

PGC45113

Lemon Dawn® Dishwashing Liquid, Bottle
Item #101730135
  • Lemon Dawn® Dishwashing Liquid, Bottle
  • 8 Bottles per Case
  • 38-oz. Bottle
Lemon Dawn® Dishwashing Liquid, Bottle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lemon Dawn® Dishwashing Liquid, Bottle
  • 8 Bottles per Case
  • 38-oz. Bottle

description

  • Dawn's outstanding grease cleaning washes up to two times more dishes than the leading competition. Pan detergent is a dependable dishwashing liquid that fights grease, leaving your pots, pans and dishes squeaky clean.
Manufacturer Name P&G Professional
Odor Lemon
Container Size 38 oz
Container Type Bottle
Weight 22.259 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison