- Joy® Dishwashing Liquid
- 8 Bottles per Case
- 38-oz. Bottle
features
- Long-lasting suds with powerful surfactants to clean a wide variety of soils
- Designed to be mild
- High surfactant level to give a rich layer of suds and high suds mileage
- Forms surfactant micelles that stays suspended in wash water to provide micro-reservoirs of reserve cleaning power
- Concentrated formula: 1 to 3 fl oz per 10-gallon sink
| Container Size | 38 oz |
| Manufacturer Name | P&G Professional |
| Package Size | 8 |
| Odor | Lemon |
| Container Type | Bottle |
| Weight | 22.2 LB |
| EAN or UPC | 37000451143 |
-
Pre-Packed Quantities


