Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Febreze Air Effects™ Air Refresher

PGC96254

Febreze Air Effects™ Air Refresher
Item #101689520
  • Febreze Air Effects™ Air Refresher, Spring & Renewal™ Fragrance
  • 9 Cans per Case
  • 9.7-oz. Aerosol Can
Febreze Air Effects™ Air Refresher
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Febreze Air Effects™ Air Refresher, Spring & Renewal™ Fragrance
  • 9 Cans per Case
  • 9.7-oz. Aerosol Can

features

  • Febreze® Air Effects™ eliminates tough odors so they are gone for good
  • Freshens the air in any space with a light, clean scent
  • Eliminates odors rather than covering them up like other air fresheners do
  • Quickly and easily sprays away tough pet, bathroom, cooking, smoke and other odors
  • Eliminates tough odors so they're gone for good
  • The fine mist infuses air with a scent that is subtle, not overpowering
  • Available in a variety of fresh scents and sizes
Container Type Aerosol
Odor Spring & Renewal™
Container Size 9.7 oz
Manufacturer Name P&G Professional
Weight 7.36 LB
EAN or UPC 37000962540
  • No Air ShippingNo Air Shipping
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison