There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Professional LYSOL® Brand III Disinfectant Spray, Fresh Scent
12 Cans per Case
19-oz. Aerosol Can
description
This product eliminates odors and prevents the growth of mold and mildew. Use on showers, sinks, countertops, around toilet areas, toys, telephones, garbage bins, waiting rooms and in laboratories. NSF category code D1. EPA registered.
Kills 99.9% of germs on hard, nonporous surfaces when used as directed
Effective against over 50 microorganisms, including H1N1 (influenza A virus), MRSA, Norovirus, Rhinovirus, Poliovirus type 1, Hepatitis A virus, Hepatitis B virus and HIV-1 (AIDS virus)
Container Type
Aerosol
Manufacturer Name
RECKITT BENCKISER
Container Size
19 oz
Package Size
12
Odor
Fresh
Weight
20.0 LB
EAN or UPC
36241046750
No Air Shipping
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back