Janitorial
RAC74278CT
Professional LYSOL® Advanced Deep Cleaning Power Toilet Bowl Cleaner
Item #101689523
-
Pre-Packed Quantities -
No Air Shipping
- Professional LYSOL® Brand Disinfectant Toilet Bowl Cleaner
- 12 Bottles per Case
- 32-oz. Bottle
features
- Kills 99.9% of bacteria and viruses, including H1N1, MRSA, E. coli, HIV-1 (AIDS virus), Staphylococcus aureus and Salmonella
- Has 3x the cleaning power to remove limescale, rust stains and organic soil
- Cleans as it disinfects
| Odor | Wintergreen |
| Container Type | Angle Neck Bottle |
| Package Size | 12 |
| Container Size | 32 oz |
| Manufacturer Name | RECKITT BENCKISER |
| Weight | 33.0 LB |
| EAN or UPC | 36241742782 |
-
Pre-Packed Quantities -
No Air Shipping


