Skip to content Skip to navigation menu
Professional LYSOL® Brand No Rinse Sanitizer

RAC74389

Professional LYSOL® Brand No Rinse Sanitizer
Item #101681220
  • Professional LYSOL® Brand No Rinse Sanitizer
  • 4 Bottles per Case
  • Gallon Bottle
Professional LYSOL® Brand No Rinse Sanitizer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Professional LYSOL® Brand No Rinse Sanitizer
  • 4 Bottles per Case
  • Gallon Bottle

features

  • EPA registered
  • NSF/USDA classification D2
  • Economical concentrated formula dilutes up to 1:512
  • Formulated for third sink and clean-in-place applications
  • Meets federal food code requirements for a no rinse sanitizer
  • Can also be used to disinfect and deodorize
Container Type Bottle
Manufacturer Name RECKITT BENCKISER
Container Size 1 gal
Weight 37.0 LB
EAN or UPC 36241743895
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison